Browse Terminals & Disconnects

(2,829 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Battery Clamps

    Battery Clamps
    See all 2 items in product family
    Battery Clamps Are Used For Battery, Battery Charger And Testing Equipment Applications.

    Battery Clamps are copper-clad with handle grips that are insulated and color-coded for easy identification. Choose 10 Amp, 30 Amp, 50 Amp, or 75 Amp models. All models sold in package of two clamps.

    Click for more
  • Battery Charging Clips

    Battery Charging Clips
    See all 5 items in product family
    Gardner Bender Battery Charging Clips Are Designed Specifically For Battery And Testing Equipment Applications.

    Gardner Bender Battery Charging Clips are made of metal with a bright silver coloring for lasting durability and dependability. They are available in versatile sizes with ranges of5 to 50 amp ratings and package quantities of 1, 2 and 4.

    Click for more
  • QuickCable Clamps/Grommets

    QuickCable Clamps/Grommets
    See all 94 items in product family
    Quick Cable 504631-100 Nylon Cable Clamps, 5/8" Diameter, 100 Pcs

    Features:
    • Heat Shrink FlexTube
    • FlexTube diameters fit wide range of sizes, from 24 gauge primary wire to heavy°/0 cable
    • Remains flexible after shrink
    • Offered in red, black & clear
    • Clear tube permits visual inspection for easy maintenance and trouble shooting
    • Conforms to DOD MilDTL230°/4 Class 2 specifications
    Click for more
  • QuickCable Battery Clamps

    QuickCable Battery Clamps
    See all 484 items in product family
    Quick Cable 4360-005N Flag Connector Crimp Negative, 250MCM, 5 Pcs

    Features:
    • Heat Shrink SpliceTube
    • Shrinks 4
    Click for more
  • QuickCable Battery Connectors

    QuickCable Battery Connectors
    See all 30 items in product family
    Quick Cable 5506-010U Lead Clamp With Zinc Plated Steel Fastener, 10 Pcs

    Features:
    • Terminal Protectors Heavy Duty Starter
    • Protects alternator and electrical system from shorts
    • Reduces the risk of battery explosion caused by sparks
    • High temperature PVC construction rated at 190°F (88°C)
    • Color coded for easy polarity identification
    • Conforms to SAE J1128 dielectric specifications meets USCG requirements
    Click for more
  • Alligator Clips

    Alligator Clips
    See all 5 items in product family
    Alligator Clips Are Designed For Home, Auto And Marine Applications.

    Gardner Bender Alligator Clips are versatile, multi-purpose clips for lead adapters or wire gauge range of #22-#14 AWG. Choose from non-insulated or insulated clips with protective sleeve for added comfort. Coax Staple also available to secure cable during installations. Package quantities vary.

    Click for more
Featured Items