Browse Audible & Visual Safety Signals

(1,451 items)

Narrow Your Results

Voltage

  • Less...
  • More...

LED Colors

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Vibratone® Bell Assemblies

    Vibratone® Bell Assemblies
    See all 5 items in product family
    4 Vibrating bell, 120VAC - 0.08A 120VAC 98dB

    Federal Signals Vibratone® four inch, heavy duty gong, produces 98dBa @ 10' (107dBa @ 1m). Vibratone gongs are tempered to give them superior output and long lasting durability. Contains internal terminal blocks which simplifies installation. This method also allows for an uninterrupted, single run of wiring. This bell is UL and cUL Listed, CSA Certified and FM Approved. The entire assembly is rated for Type 3R
    Click for more
  • Alarm Bells

    Alarm Bells
    See all 15 items in product family
    Vibratone® Bells Are Perfect For Any Industrial Application, Whether To Signal Danger Or For Start And Dismissal.

    These heavy duty bells utilize a modular approach to combine gongs and mechanisms allowing greater flexibility. Vibrating bells produce a continuous ringing sound at 98 – 102 dBa @10’. Vibrating Bell Mechanisms are available in 24, dB and 120 dB. Gongs are available in 4”, 6” and 10” diameters. UL and cUL listed, and CSA certified. FM approved. 5 Year Limited Warranty.

    Click for more
  • Edwards Signaling® Vibrating Bells

    Edwards Signaling® Vibrating Bells
    See all 12 items in product family
    Edwards Signaling® Vibrating Bells Are Used For Commercial Or Industrial Use, Schools, Hospitals And Other Institutional Applications.

    Edwards Signaling® Vibrating Bells are solidly constructed with shockproof, die-cast housings for long lasting durability and dependability. Vibrating bells produce a long continuous ringing sound. The striker continues to strike the gong in rapid-fire action as long as current is applied. Universal Adaptaplate mounts directly on surface or electrical box. Weatherproof for indoor/outdoor use by adding appropriate back box. Specified for timing, scheduling and general alarm applications. Completely assembled. Available in 4", 6" and 10" diameter gong sizes and AC or DC voltage.

    Click for more
  • Vibrating Buzzer

    Vibrating Buzzer
    See all 2 items in product family
    Edwards Signaling® Vibrating Buzzers Are Used For Timing, Scheduling And Paging Applications Where A Relatively Low Decibel Signal Of A Different Tone Is Required.

    Edwards Signaling® Vibrating Buzzers are solidly made for long lasting durability and dependability. Volume adjustable with vibrating armature. Heavy duty unit mounts directly on surface of electrical box. Conveniently plugs into receptacle on mounting plate. Available in 24V AC and 120V AC voltage.

    Click for more
  • Edwards Signaling® Explosion Proof Vibrating Bells

    Edwards Signaling® Explosion Proof Vibrating Bells
    See all 5 items in product family
    Edwards Signaling® Explosion Proof Vibrating Bells Are Used For Refineries, Gasoline Storage And Dispensing Areas, Petrochemical Manufacturers, Graineries, Aircraft Hangers And Other Industrial Firms Using Flammable Liquids.

    Edwards Signaling® Explosion Proof Vibrating Bells are solidly constructed with shockproof, die-cast housings for long lasting durability and dependability. Weatherproof Hazardous location vibrating bells produce a long continuous ringing sound. The striker continues to strike the gong in rapid-fire action as long as current is applied. 6" diameter gong size. Low power drain for efficient operation over long wire runs. Mounts to any solid surface. Fitted with a sealing fitting for 3/4" (19mm) conduit and wire leads for power connections. Specified for timing, scheduling, paging and general alarm applications. Available in 6V DC, 12V DC, 24V DC, 24V AC and 120V AC voltage.

    Click for more
  • Werma Signal Bell & Buzzer

    Werma Signal Bell & Buzzer
    See all 6 items in product family
    Werma Signal Bell & Buzzer Are Used For Cleanroom Applications and Foodservice Industries.

    Werma Signal Bell & Buzzers are integrated with high output for long lasting durability. Available styles are Cleansign BM Contin Tone and Cleansign BM Contin Tone Mc. Available colors are Green/Yellow/Red, Red/Green/Yellow/ and Multi Color. Signal effects are LED Permanent and LED-Permanent/Blinking/EVC. Total weight varies per model.

    Click for more
  • Werma Buzzer Element

    Werma Buzzer Element
    See all 4 items in product family
    Werma Buzzer Element Are Used In Audible and Visual Safety Signals.

    Werma Buzzer Element is available with continuous or pulse tones. Voltages are 115V AC, 24V ACDC and 115V ACDC. Styles are Buzzer Element Contin/Pulse and Buzzer Element Contin/Pulse DC.

    Click for more