Surface Mounted Access Doors

Surface Mounted Access Doors

Surface Mounted Access Doors Are Used For New Installation Or Remodeling Applications.

Surface Mounted Access Doors are made of solid 16 gauge steel for long lasting durability and dependability. Variety of access door and panel types available to fit wall and ceiling openings. Latch quantities are 1, 2, and 4. Door widths and heights range from 8 to 36 inches. Rounded safety corners on door. Mounting holes in frame corner allow for easy installation. No frame extends into wall or ceiling making design used for access to odd size openings. Flush access doors and other building materials also available. Variety of dimensions available to fit wall/ceiling openings. Color is Grey. Package quantity is 1.


DOOR W"
  • DOOR W"
DOOR H"
  • DOOR H"
FRAME W"
  • FRAME W"
FRAME H"
  • FRAME H"
NUMBER OF LATCHES
  • NUMBER OF LATCHES
CONSTRUCTION
  • CONSTRUCTION
COMPARE NOMINAL DIMENSIONS OVERALL DIMENSIONS PRICE EACH
DOOR W" DOOR H" FRAME W" FRAME H" NUMBER OF LATCHES CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.102.92:23