Raychem® Gardian™ Preassembled Heating Cables

Raychem® Gardian™ Preassembled Heating Cables

Pre-Assembled Heating Cables Are Perfect For Small Applications And Short Pipe Lengths.

Heating cables are designed for residential and commercial applications for metal and plastic pipe freeze protection for pipes up to 2-1/2” diameter, as well as, roof and gutter de-icing. Used for pipes in unheated attics, basements and garages. Can be used with intake and drain lines, water meters, outside pipes and taps. Offers a maximum bend radius of 5/8”. Self-regulating design eliminates overheating. Conductive polymer core automatically adjusts heat output. Features a waterproof polyolefin outer jacket for outdoor use. Includes 30”L power cord and plug. No assembly required; for pipe freeze applications, simply attach to pipe, insulate it and plug it in. For roof and gutter de-icing applications, Purchase Optional Roof Clips and Downspout Hanger Bracket. 120V. UL Listed, CSA Certified. 2 Year Limited Warranty.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURER'S PRICE EACH
LENGTH' VOLTAGE PART NUMBER IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.88.93:21