Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prime-Line® Showcase Plunger Lock, S 4256, Chrome

Rollover image to zoom in

Click image to enlarge

Prime-Line® Showcase Plunger Lock, S 4256, Chrome

Item #: WBB2097385

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Prime-Line® Showcase Plunger Lock, S 4256, Chrome

Mounts into perimeter frame on sliding glass showcase doors. Plunger pin lock enters into hole drilled into back frame panel when panels align closed. Chrome finish.

Product Specifications

    • MANUFACTURERS PART NUMBERS 4256
    • DESCRIPTIONShowcase Plunger Lock
    • WIDTH INCHES1/2
    • HEIGHT INCHES1/2
    • USE (INTERIOR/EXTERIOR)Interior
    • COLOR FINISHChrome
    • WEIGHT LBS0.125
    • WARRANTYOne Year
    • CONSTRUCTION (BODY)Steel
    • CERTIFICATION/APPROVAL--
    • BRANDPrime-Line Products
    • LENGTH INCHES1-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!