Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
National Hardware V512R N331-587 - 5/8 3-1/2" Door Hinge in Oil Rubbed Bronze

Rollover image to zoom in

Click image to enlarge

National Hardware V512R N331-587 - 5/8 3-1/2" Door Hinge in Oil Rubbed Bronze

Item #: WBM1754802

Sold By: Fruit Ridge Tools LLC

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.00 Save up to 95%
Price: $5.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
National Hardware V512R N331-587 - 5/8 3-1/2" Door Hinge in Oil Rubbed Bronze

Heavy-gauge cold-rolled steel for added strength. Nib on hinge for finished appearance. Five knuckle, full mortise design. 5/8 In. radius round corners. Screw holes are countersunk. Removable pin for easier installation.

Product Specifications

    • BRANDNational Hardware
    • CAPACITY LBS50
    • DESCRIPTION5/8 3-1/2" Door Hinge
    • SCREW HOLE QUANTITY6
    • COLOR FINISHOil Rubbed Bronze

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:62