S. Parker Hardware Grade 1 Contractor Quality® Leversets

S. Parker Hardware Grade 1 Contractor Quality® Leversets

S. Parker Hardware Grade 1 Contractor Quality® Leversets With Single Step Roses Provide Long-Wearing Durable Use For Doors In Schools, Offices, Health Care Facilities And More.

Lever sets are made using extra-heavy cylindrical build and mounting plates for long lasting durability and strength. Mounting studs prevent chassis rotation from heavy torque to outside lever. Dead-locking latch on all keyed lever sets. UL latch bolt standard for every function. Large 3-1/2” diameter roses for new or replacement installation. 4-7/8” ANSI strike included. Outside cylinder is easily removed for simple cylinder rekeying. Lever sets accept Lori, DOM or Medeco convert-a-lock cylinders. Choose from Entry Locks, Classroom Locks, Storeroom Locks, Privacy Locks or Passage Sets in Polished Brass, Oil-Rubbed Bronze Or Dull Chrome. Lever sets meet Federal ADA requirements. Latch is 3-hour fire rated. UL® listed.


COMPARE FITS DOOR
DESCRIPTION SERIES THICKNESS INCHES COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.90.0:60