Ultra Hardware Bar Panic Devices

Ultra Hardware Bar Panic Devices

Ultra Hardware Bar Panic Devices Are Used For Schools, Offices, Gymnasiums And More.

Ultra Hardware Bar Panic Devices are available in a variety of sizes and styles to suit any door. Reversible Rim 5-Pin Tumbler Cylinder Exit Devices are made with a surface mount non-handed reversible panic bar and hex key dogging device. Release mechanism activates at 8 lbs. of touch pressure. Exit devices fit all wood, steel, glass or aluminum doors ranging from 1-1/2" up to 2" thick and 29" to 42" in width. Available with Narrow Head or Wide Head. Reversible Rim Fire Exit Devices are made for use with swinging doors of hollow metal or sheet metal from 1-1/2" up to 2" thick. Slant build eliminates open space gaps. Available in Bronze or Aluminum. Surface Mount Exit Bars are made to fit all doors from 30" to 36" in width. Surface mount strike with extra shim. Reversible for all function and trim hex key dog device. Available in Bronze or Aluminum finish. Surface Mount Vertical Rod Exit Devices are for use with single and double swinging doors made of hollow metal, wood, wood composite or sheet metal. Fits all doors ranging from 36" to 42" wide and up to 84" high. Satin Aluminum finish. Entry Knobs and Entry Levers fit all doors ranging from 1-1/2" up to 2" thick. Slant build eliminates open space gaps. Release mechanism activates at 8 lbs. of touch pressure. Knobs and levers are each available in 2 sizes.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
DESCRIPTION TYPE L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.104.113:46