Pawling 90° Predrilled Vinyl Corner Guards With 1-1/2

Pawling 90° Predrilled Vinyl Corner Guards With 1-1/2" Wings

Pawling 90° Predrilled Vinyl Corner Guards With 1-1/2" Wings Are Used Wall Protection For Commercial Or Industrial Construction Applications.

Pawling 90° Predrilled Vinyl Corner Guards With 1-1/2" Wings are made with PETG cover material for long lasting durability. Vinyl corner guards have adhesive mount to provide user convenience. Protection is light-medium. Heights are 48 inches or 96 inches. Available in more than 15 different colors.


COMPARE MANUFACTURERS
HEIGHT" COLOR PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:26