Pawling Rounded Top & Bottom Edges Wall Guards

Pawling Rounded Top & Bottom Edges Wall Guards

Pawling WG-8 Wall Guards With Rounded Edges Are Used For Use In Hospitals, Schools, Office Buildings, Warehouses Or Other High Traffic Interior Settings.

Pawling WG-8 Wall Guards With Rounded Edges are solidly made for long lasting dependability. 8 inch wide, 12 foot length wall guards are made of Aluminum mounting retainers with durable vinyl covers and soft rubber cushioning material for durability in building applications. Matches with Pawling BR-400 series handrails, providing continuity of design. WG-8C models are also available to save on both material and freight costs. Retainer is replaced by 10 Red-E-Clips® manufactured from light-weight, recycled material that provides impact protection equal or superior to continuous aluminum retainer. Wall guards are 1 inch in depth. Available in wide selection of 60 standard colors.


D"
  • D"
COLOR
  • COLOR
COMPARE MANUFACTURERS
TYPE L" H" D" COLOR PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.205.161:44