Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust-Oleum 3575 System <100 Voc Rust Reformer® 3575402 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

Rust-Oleum 3575 System <100 Voc Rust Reformer® 3575402 - Pkg Qty 2

Item #: WBB804213

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$96.95 each

Sold in packages of 2

Price: $193.90
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum 3575 System <100 VOC Rust Reformer® 3575402

Water-based rust-converter that instantly stops existing and future corrosion in one easy step. Neutralizes rust on metal surfaces into a tough barrier against further corrosion. Dries quickly 40 minutes to touch; 3 hours to sand.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHRust Reformer
    • SIZE TYPEGallon
    • MANUFACTURERS PART NUMBER3575402
    • TYPELiquid
    • BRANDRust-Oleum
    • PACKAGE QUANTITY2
    • DESCRIPTION3575 System <100 VOC Rust Reformer®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:23