Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Start Right Interior Latex Vapor Barrier Primer, Gallon - 775836

Rollover image to zoom in

Click image to enlarge

Start Right Interior Latex Vapor Barrier Primer, Gallon - 775836

Item #: WBB2095263

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.75
Product Information
Customer Review
Product Q&A
Accessories
Start Right Interior Latex Vapor Barrier Primer, Gallon - 775836

Start Right Interior Latex Vapor Barrier Primer is specially formulated to reduce moisture vapor transmission through the walls of your home. By maintaining humidity in your home during the winter, your home will be more comfortable. Designed for us on all interior walls made of drywall or plaster. Helps lower your heating bill by allowing insulation to work more effectively. All interior walls and ceiling surfaces such as drywall, plaster, wood, stone & concrete. Ideal for use over drywall mud and tape joint compound. This product meets moisture vapor barrier specification when tested under ASTMD-1653-91a and ASTM E-96.

Product Specifications

    • COLOR FINISHPrimer
    • MODELPRP-1-GL
    • SIZE TYPECan
    • SUGGESTED USEInterior
    • SIZE1 gal.
    • PRODUCT FAMILYPrimers
    • BRANDStart Right
    • FINISHFlat
    • PACKAGE QUANTITY1
    • SPECIAL FEATURESHelps Lower Heating Bill
    • MANUFACTURERS PART NUMBER775836
    • DESCRIPTIONInterior Latex Vapor Barrier Primer
    • TYPEPrimer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!