Milwaukee Cordless Jobsite Radios & Speakers

Milwaukee Cordless Jobsite Radios & Speakers

Milwaukee Cordless Jobsite Radios & Speakers Are Used In Construction Sites Or Work Areas For Streamed Audio.

Milwaukee Cordless Jobsite Radio features built-in charger to provide quick, convenient charging of all M18™ batteries. Exclusive Bluetooth® receiver streams audio wirelessly from over 100 feet for user and job site convenience. USB Power Port provides 50% faster device charging and premium peakers with 40-Watt amplifier provide optimum performance. Radios also have customizable equalizer, 10-station preset, roll cage and metal handles. Weather-Sealed Compartment provides on-board protection for small belongings or phones. On-board bottle opener also included. 12V, 12V-28V DC, and 120AC voltages. Weights are 3.5 and 17.5 lbs.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
VOLTAGE WEIGHT LBS PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.45.122:23