IDEM Gate Bolt Actuator

IDEM Gate Bolt Actuator

IDEM Gate Bolt Actuators Easily Install On Sliding Or Hinged Guards With High Tolerance To Guard Misalignment.

IDEM Gate Bolt Actuators provide rugged metal construction for long lasting durability. Features holes for fitting padlocks to prevent guard from being closed and machine starting during maintenance. Yellow and black color finish aids in hazard identification and includes plastic handle and flat actuator. Operators are required to manually close the guard, they cannot close accidentally. Available for Left Hand and Right Hand operations. Actuator types are GBA-1 and GBL-1. Dimensions vary per model.


COMPARE DIMENSIONS MANUFACTURERS
DESCRIPTION TYPE L" W" H" PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:21