IDEM Tongue Interlock Safety Switch Std Act

IDEM Tongue Interlock Safety Switch Std Act

IDEM Tongue Interlock Safety Switches With Standard Actuators Create A Forced Disconnect Of Safety Contacts At The Withdrawal Of The Actuator.

IDEM Tongue Interlock Safety Switches provide position interlock detection for medium to heavy duty moving guards for long lasting dependability. Features durable housings and fit to the leading edge of sliding, hinged or lift off machine guards. Includes anti-tamper mechanism. Rotatable heads have dual actuator entry positions to give up to 8 different entry positions. Available construction materials are Die Cast, Polyester, SS 316, SS Head, and Stainless Steel. Circuits are 2NC 1NO, 2NC 2NO, 3NC, 3NC 1NO, and 4NC. Dimensions vary per model.


CONSTRUCTION
  • CONSTRUCTION
COMPARE MANUFACTURERS
DESCRIPTION CONSTRUCTION CIRCUITS PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.53.150:24