QuickCable Disconnect

QuickCable Disconnect

Quick Cable 163260-100 Premium Nylon Solderless Insulated Male Disconnect, 22-18 Gauge, 100 Pcs

Features:

  • Welding and UL Welding CableQuickFlex Welding Cable
  • Abrasion, salt, and chemical resistant insulation
  • Insulation is flame retardant
  • Temperature rated 22°F (10°C), good flame resistance
  • Rated 600V
  • Fine stranded copper conductor for maximum conductivity and flexibility


COMPARE
ITEM DESCRIPTION SIZE IMAGE MODEL QTY PRICE