Flush Access Doors

Flush Access Doors

Flush Access Doors Are Installed In Drywall, Plaster, Masonry, Tile Or Any Flush Surface To Provide Access To Storage In Walls, Floors And Ceilings.
Flush Access Doors are made of 18 gauge galvanized steel for long lasting durability. Rounded safety corners provide additional safety during installation. Continuous concealed hinge will not bind or corrode allowing minimal maintenance. Nominal door widths range 4”- 36”. Nominal door heights range 6”- 48". Available with 1, 2, 3, 4, 5 and 6 Cam and Non-Cam Latches. Overall dimensions vary per model.


DOOR W"
  • DOOR W"
BRAND
  • BRAND
DOOR H"
  • DOOR H"
FRAME W"
  • FRAME W"
FRAME H"
  • FRAME H"
NUMBER OF LATCHES
  • NUMBER OF LATCHES
COMPARE NOMINAL OVERALL
DOOR W" BRAND DOOR H" FRAME W" FRAME H" NUMBER OF LATCHES CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.235.165:23