Hoffman Consoles and Accessories

Hoffman Consoles and Accessories

Hoffman Consoles and Accessories Provide A Convenient Surface With A Large Internal Capacity For Mounting And Monitoring Components.

Hoffman Consoles and Accessories are ergonomically designed so users can sit or stand while working for long lasting reliability. Consoles feature a 20° sloped-top cover, seamless foam-in-place gasket, and easy-to-remove clip-style hinge pins for convenient use. Caster Kits include two locking and two non-locking casters that mount directly to the bottom of a solid base or console frame for mobility with a maximum load of 1000 lbs. Stationary casters and Swivel Type with Brakes available to replace furnished levelers on steel pedestals. Side Panels are constructed of durable steel for replacing console panels. Dimensions vary per model.


COMPARE MANUFACTURERS
DESCRIPTION CONSTRUCTION FITS PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:46