Hoffman Free-Stand Cabinets

Hoffman Free-Stand Cabinets

Hoffman Free-Stand Cabinets House Electrical Servers And Communication Equipment For Computer Rooms, Schools And Office Networks.

Hoffman Free-Stand Cabinets are made of cast zinc, plastic, rubber, and steel materials for long lasting durability and reliability. Mounting rails allow rack angles to be positioned anywhere within a frame. Communication/Patch Cabinets feature two vertical cable managers in the front of the cabinet and two rear cable managers for maximum cable routing and support. D-Ring Brackets secure cables with brackets that snap open and closed for secure routing with easy access for wiring changes. Grid Straps are specially designed to allow the use of cage nuts or front-loading cage nuts. Vertical Cable Managers mount between frame and rack angle so equipment can be centered or aligned on one side. Available accessories include Adjustable Rack-Mounting Rails, Chimney Ceiling Panel, Communication Cabinet, Front-to-Back D-Ring Bracket, Grid Straps, Leadwires, Rack Angles, Server Cabinet, Switch Cabinet, and Window Ceiling Panel. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 217 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION CONSTRUCTION PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 217 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.47.128:44