Hoffman Hinge Cover

Hoffman Hinge Cover

Hoffman Hinge Covers Are Able To Withstand Harsh Environments With A Traditional Non-Metallic Design Suitable For A Broad Range Of Applications.

Hoffman Hinge Covers are made with durable fiberglass-reinforced material with excellent temperature and chemical resistance qualities for long lasting reliability. Fiberglass material is easily punched, drilled, filed or sawed. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Continuous hinge provides a secure seal, and double corner latches create added security. Stainless steel padlocking handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access. Available styles include Continuous Hinge, Hinge-Cover w/3-Point Latch or Quick-Release Latches, Quick-Release Latch Kit, Screw or Hinge Cover w/Quick-Release Latch, and Swing-Out Panel Kit. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 92 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION CONSTRUCTION TYPE PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 92 items Show All Items