Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Computer Furniture


(3,207 Items)
Sub Category
Network Racks (214)
Remove
Mayline® - Techworks LAN Furniture
Remove
Narrow Your Results By:
Depth Inches
1 (1)
23 (1)
Width Inches
60 (3)
72 (1)
Accessory Type
Keyboard Platform (2)
Monitor Support (3)
Power-Surge (2)
Shelf (1)
Our Price
Under $96.00 (2)
$99.00 - $100.00 (1)
$145.00 - $146.00 (1)
$154.00 - $155.00 (1)
$179.00 - $180.00 (1)
$264.00 - $265.00 (1)
$302.00 - $303.00 (1)
Over $430.00 (1)





Mayline® - Techworks LAN Furniture
Mayline® - Techworks LAN Furniture TechWorks™ LAN Furniture Is a Durable, Flexible, And Ergonomic Solution for Today’s High-Tech Workplace.

This set of LAN Furniture is completely customizable to fit your personal needs. Adjustable Tables feature a 1" thick low-pressure laminate top with 45 lb density particle board core. Height adjustable from 26”H to 38”H. 1000 lb. capacity. Adjustable leveling feet. Organizer Frames attach to the top of a TechWorks adjustable table. Frames incorporate both horizontally and vertically integrated cable management options without requiring external cable channels. Uprights are slotted at 1” increments. Made of 14 gauge cold rolled steel. High-Pressure Laminate Shelf is easily installed and relocated without the use of tools. Adjustable at 1” increments. Service Bars feature four openings for air, gas and vacuum fixtures, as well as two cable pass through holes. Includes a 15 amp, 16 outlet power strip with a 15' cord. Retractable Keyboard Platform has a 0° to -15° tilt and swivels 360°. Measures 19"W x 10-1/2"D overall. Mouse Platform attaches securely to the side of the Keyboard Platform and swivels 360°. 9" diameter. Chrome Keyboard Holders feature a unique wire design and holds keyboard securely in place at a downward tilt. Flat Panel Monitor Support Brackets attach directly to organizer frame. Design secures monitor firmly to frame.


Mayline® - Techworks LAN Furniture
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
DESCRIPTION W" D" H" FRAME COLOR IMAGE MODEL QTY PRICE
Organizer Frame60148Textured Black
WBB169527 $430.95

Add Items To Cart

 May We Suggest
Full Base Shelf - 60"W x 23"D Service Bar w/ 12 Outlet Power Strip - 60"W Service Bar w/ 16 Outlet Power Strip - 72"W Chrome Keyboard Holder - Single Wire
Full Base Shelf - 60"W x 23"D Service Bar w/ 12 Outlet Power Strip - 60"W Service Bar w/ 16 Outlet Power Strip - 72"W Chrome Keyboard Holder - Single Wire
Full Base Shelf - 60"W x 23"D Service Bar w/ 12 Outlet Power Strip - 60"W Service Bar w/ 16 Outlet Power Strip - 72"W Chrome Keyboard Holder - Single Wire
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Chrome Keyboard Holder - Double Wire Flat Panel Monitor Support Bracket - No Arms Flat Panel Monitor Support Bracket - One Arm Flat Panel Monitor Support Bracket - Two Arms
Chrome Keyboard Holder - Double Wire Flat Panel Monitor Support Bracket - No Arms Flat Panel Monitor Support Bracket - One Arm Flat Panel Monitor Support Bracket - Two Arms
Chrome Keyboard Holder - Double Wire Flat Panel Monitor Support Bracket - No Arms Flat Panel Monitor Support Bracket - One Arm Flat Panel Monitor Support Bracket - Two Arms
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(66)