RACO® Steel Knockout Seals

RACO® Steel Knockout Seals

RACO® Steel Knockout Seals Are Used For Closing Off Unused Openings In Panelboards Or Boxes.

Knockout seals are made from durable steel to ensure installation integrity. Zinc electroplated for extra protection against corrosion. One Piece Seals offer trade sizes from 1/2" to 2”. Two Piece Steel are available from 2-1/2” up to 4”. All seals are UL compliant.


COMPARE MANUFACTURERS
TYPE TRADE SIZE INCHES PART NUMBER PKG. QTY. IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.207.75:66