Low Pressure Sensors

Low Pressure Sensors

Low Pressure Sensors Are Used For Applications Including Industrial, Commercial, Residential And More.

Low pressure sensors are made of galvanized steel for long lasting durability and corrosion resistance. Micro-machined glass-on-silicon (Gl-Si) capacitance sensor improves low pressure measurement. Sensors provide an accurate means to measure and control building/room pressure, air flow, duct pressure, filter pressure drop or other low pressure applications. Includes up to 10 PSID overpressure without zero shift and up to 6 field selectable ranges in one unit. Features two temperature compensated output versions, wide unregulated supply voltage and NIST traceable calibration. Installs easily. Mount type is Enclosure. Temperatures range from -18°C to 80°C (0°F to 175°F). Color is Grey. Conforms to EMC and RoHS standards. Dimensions are 6"L x 4"W x 2-3/16"H.


COMPARE TEMPERATURE MANUFACTURERS
BRAND RANGE °F RANGE °C PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.192.192:21