Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Portable Gas, Propane & Kerosene (160)
Remove
Portable Radiant Heaters
Remove
Narrow Your Results By:
Availability
Ships same day (2)
Fuel Type
Natural Gas (2)
Kerosene (1)
Propane (1)
Our Price
Under $199.00 (1)
$230.00 - $231.00 (1)
$279.00 - $280.00 (1)
Over $328.00 (1)





Portable Radiant Heaters
Portable Radiant Heaters Portable Radiant Heaters Provide Powerful Instant Heat With A High Performance Fan.

Forced air industrial heater is made using a rugged steel body and heavy duty motor. Model 246481 features auto shut-off if power is interrupted or if flame is extinguished. Provides 70,000 BTU Heat Output for a 1,750 square foot heating area. All other models feature Flame Safety System and offer 100,000 to 250,000 BTU. Fan forced air flow and radiant heating system features a quiet pump system, fuel gauge, oversized fuel cap, and an easy lift handle. Easy-to-use. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation. CSA Certified.


Portable Radiant Heaters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSION
BTU FUEL L" W" H" IMAGE MODEL QTY PRICE
100000Natural Gas16-5/1616-5/1629-1/2
WB246647 $198.95
125000Propane16-5/1616-5/1625-1/2
WB246648 $230.95
70000Kerosene2013.421.3
WB246481 $279.95
250000Natural Gas16-11/1614-11/1644-5/16
WB246649 $328.95
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
(66)