Vanity Lighting
Voltage
Length
Mounting Location
Width
Depth
Height
Color
Price
Sunlite® LED Modern Wall Sconce Fixture, 20W, 1100 Lumens, 80 CRI, 14" Size, Black
Color
White
Height
14 in
Width
6 in
Amax Lighting LED-BB210BN LED Vanity Bath Bar, 4W, 4000 CCT, 1600 Lumens, 82 CRI, Nickel
Color
NICKEL
Height
4 in
Width
5 in
Sunlite® LED Linear Vanity Light Fixture, 15W, 950 Lumens, 80 CRI, 18" Size, White
Color
White
Height
3-1/2 in
Width
18 in
Lithonia Lighting® Contemporary Switchable Bracket LED Vanity 24", 3000-4000K, 1690 Lumens, Brn
Color
Brown
Lithonia Lighting® Contemporary Switchable Bracket LED Vanity 24", 3000-4000K, 1550 Lumens, Gry
Color
Gray
Sunlite® LED Crystal Wall Sconce Light Fixture, 10W, 800 Lumens, 80 CRI, 12" Size, Black
Color
Black
Height
11-13/16 in
Width
5-1/2 in