LED Recessed Panel Lights

LED Recessed Panel Lights

LED Recessed Panel Lights Provide Ambient Lighting For Applications Including Corporate, Educational, Medical, And More.

LED recessed panel lights are made of aluminum for long lasting durability. Hemmed sides and inward end flange or flat panel allows safe and efficient handling, installation, and maintenance. LED lights consume significantly less energy and feature a longer lifespan. Recessed mounting for drop-in installation with standard grid ceilings. Some models can be surface mounted with an optional kit (sold separately). Lightweight fixture allows easy installation. Non-dimmable, non-flickering, and quiet operation. Available with or without T-bar clips. Color temperatures are 4000 and 5000. Average life hours are up to 75,000. Lumens range from 3350 to 7050. Color finishes include Silver, White, and White Powder Coat. UL, cUL, DLC, FCC listed. Dimensions vary per model.


LENGTH "
  • LENGTH "
LUMENS
  • LUMENS
COLOR TEMP
  • COLOR TEMP
T-BAR CLIPS
  • T-BAR CLIPS

Showing 15 of 16 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND MFG. PART # WIDTH " LENGTH " WATTS LUMENS COLOR TEMP T-BAR CLIPS IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 16 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.24.102:62