ELK Medallions

ELK Medallions

ELK Medallions Are Used For Enhancing Light Fixtures And Ceilings With A Touch Of Elegance.

ELK Medallions are constructed with an antique white or bronze finish for long lasting durability. Provides decorative element to complement existing ceiling light fixtures. Available in a variety of collections and styles Finishes are Antique White and Bronze Dimensions are 11" W x 1" H, 16" W x 1" H, 18" W x 2" H, 19" W x 1" H, 21" W x 2" H, 22" W x 2" H, 24" W x 1" H, 24" W x 2" H, 30" W x 2" H, 32" W x 3" H, 32" W x 4" H, 33" W x 2" H and 51" W x 4" H 12 Year Limited Warranty


FINISH
COMPARE
DIMENSIONS
COLLECTION FINISH W" H" IMAGE MODEL QTY PRICE
WBB626485
WBB628152
WBB627957
WBB627785
WBB626343
WBB627880
WBB626486
WBB628153
WBB627794
WBB626429
WBB626274
WBB627960
WBB627190
WBB627347
WBB627483
WBB628168
WBB627751
WBB628179
WBB627436
WBB626171
WBB627374
WBB626195
WBB627878
WBB627981
WBB627793
WBB626159
WBB627888
WBB626428
WBB626271
WBB628052
WBB627241
WBB627898