Hazardous Location LED High Bay Fixtures

Hazardous Location LED High Bay Fixtures

Hazardous Location LED High Bay Fixtures Are Used For Applications Including Commercial, Industrial, Maintenance, And More.

Hazardous location LED high bay fixtures are made of high quality materials for long lasting durability and dependability. Fixtures provide energy efficient, traditional high bay light replacements for corrosive environments including restrooms, cellars, sewers, and more. LEDs improve light efficiency, reduce maintenance, and improve cost over standard incandescent lighting. Vertically-finned die-cast housing optimizes heat transfer for temperature control and unit longevity. Modular design allows multiple mounting options for application and location versatility. Lightweight aluminum housing with powder coat finish provides corrosion resistance. Includes separate hinged optical and electrical compartments for convenient installation and maintenance. Average life hours are 50000 and 60000. Lumens are 8500, 9000, and 13000. Dimensions vary per model.


COMPARE
BRAND MFG PART # LENGTH " WIDTH " HEIGHT " AVG. LIFE HOURS LUMENS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.205.242:64