Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Ground Fault Protection (182)
Remove
Bryant® Combination Switch & LED GFCI Receptacles
Remove
Narrow Your Results By:
Our Price
Under $28.00 (1)
Over $29.00 (1)





Bryant® Combination Switch & LED GFCI Receptacles
Bryant® Combination Switch & LED GFCI Receptacles Bryant® Combination Receptacles Utilize Both An LED Indicator And Switch To Ensure Proper GFCI Protection.

Functional LED indicator notifies user of ground fault protection issues. Tamper resistant receptacles incorporate internal mechanisms to limit access to energized internal components. Weather resistant duplex receptacles withstand outdoor environments including direct sunlight. Housing and base is made of impact resistant thermoplastic. Built with brass line contacts, terminal screws and back wire clamp. Polycarbonate test reset buttons. Flashing LED indicator notifies when receptacle loses ground fault protection. Automatic grounding feature and internal back wire help ease installation. Steel mounting screws and yoke. 125V. UL listed. CSA certified. Complies with NEC, CEC & OSHA regulations.


Bryant® Combination Switch & LED GFCI Receptacles
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TERMINAL MANUFACTURERS
VOLTS AMPS CONTACT TYPE GAUGE MAX GAUGE MIN COLOR PART NUMBER IMAGE MODEL QTY PRICE
125V AC15A2 Pole, 3 Wire#10 AWG#14 AWGIvoryGFSP15I
WBB214789$27.95
125V AC15A2 Pole, 3 Wire#10 AWG#14 AWGAlmondGFSP15AL
WBB214788$29.95
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
(70)