Mounting / Identification Cable Ties

Mounting / Identification Cable Ties

Mounting Tab Cable Ties Secure Bundles Of Wire On Virtually Any Surface That Has Or Can Accept A Drilled Hole.

Mounting tab cable ties feature a molded-in screw hole that accepts up to a 1/4" screw for easy mounting. Made with one-piece injection-molded nylon plastic for strength. Raised ridges on the bent tips are designed to provide a secure grip while requiring minimal effort to close. Offers an operating temperature of -40 to 185°F. Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification. Choose between Standard or Heavy Duty Cable Ties in Natural or UV Resistant Black nylon.


TYPE
  • TYPE
COLOR
  • COLOR
LENGTH "
  • LENGTH "
TENSILE STRENGTH LB
  • TENSILE STRENGTH LB

Showing 15 of 33 items Show All Items

COMPARE
BRAND TYPE COLOR LENGTH " TENSILE STRENGTH LB PKG QTY MFG PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 33 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:44