Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kenroy Lighting, Spectral LED Table, 32176GCH, Chrome Finish W/Color Changing LEDs, Metal, 20"L

Rollover image to zoom in

Click image to enlarge

Kenroy Lighting, Spectral LED Table, 32176GCH, Chrome Finish W/Color Changing LEDs, Metal, 20"L

Item #: WBB1727125

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 144.95
Product Information
Customer Review
Product Q&A
Kenroy Lighting, Spectral LED Table, 32176GCH, Chrome Finish W/Color Changing LEDs, Metal, 20"L

On the edge' design at its best.. An exciting and distinct placement of LED light outlines the circumference of this clear glass end table. Spectral has a modern stance and the futuristic glow of colored LED light that transitions slowly through the spectrums colors.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKenroy Lighting
    • WIDTH INCHES20
    • HEIGHT INCHES20
    • WATTAGEColor Changing LED Bulbs
    • LENGTH INCHES20
    • SHADE MATERIALOn/Off Table Switch
    • MANUFACTURER PART NUMBER32176GCH
    • DESCRIPTIONSpectral LED Table
    • COLOR FINISHChrome Finish Glass Table with Color Changing LEDs
    • CONSTRUCTIONMetal and Glass
    • WEIGHT15
    • WARRANTY1 Year
    • VOLTAGE120
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!