Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Visual Signal - Strobe Lights (168)
Remove
Hazardous Location Strobe Warning Lights
Remove
Narrow Your Results By:
Voltage
12-24VDC (5)
120VAC (5)





Hazardous Location Strobe Warning Lights
Hazardous Location Strobe Warning Lights Hazardous Location Strobe Warning Light - 12-24VDC Amber

Federal Signals Electraray® Model 225XST hazardous location strobe light provides 80 high intensity flashes per minute. This warning light is available in 12-24VDC, 24VDC, 120VAC and 240VAC. The Model 225XST has been certified by UL as meeting Type 4X water tight and corrosion resistant requirements; constructed to IP66 (in dome up orientation). This hazardous location warning light has a black polyurethane coated base and the inner fresnel lens is available in six colors (including magenta). The clear polycarbonate outer dome can be quickly removed for easy access to inspect the unit or change the lamp. The 225XST is UL Listed and CSA Certified for Class I, Division 2, Groups A, B, C and D; Class II, Division 2, Groups F and G; and Class III. Model 225XST is ideal for wet, corrosive atmospheres like those found in food processing industries, or anywhere a visual signal is needed. Federal Signals affordable Electraray Strobe Warning Light is specifically designed for use in hazardous locations or where corrosive materials are present.

Click for Datasheet


Hazardous Location Strobe Warning Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PART NUMBER VOLTS COLOR IMAGE MODEL QTY PRICE
225XST-012-024A12-24VDCAmber
WBB258458$292.95
225XST-012-024B12-24VDCBlue
WBB258459$292.95
225XST-012-024C12-24VDCClear
WBB258460$292.95
225XST-012-024G12-24VDCGreen
WBB258461$292.95
225XST-012-024R12-24VDCRed
WBB258478$292.95
225XST-120A120VACAmber
WBB258479$292.95
225XST-120B120VACBlue
WBB258480$292.95
225XST-120C120VACClear
WBB258481$292.95
225XST-120G120VACGreen
WBB258497$292.95
225XST-120R120VACRed
WBB258498$292.95
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
(74)