Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Visual Signal - Rotating Lights (27)
Remove
Electraray® Hazardous Location Rotating Warning Light
Remove
Narrow Your Results By:
Color Finish
Amber (1)
Blue (1)
Clear (1)
Green (1)
Red (1)





Electraray® Hazardous Location Rotating Warning Light
Electraray® Hazardous Location Rotating Warning Light The new Federal Signal Electraray® Model 225X is a compact, economical rotating warning light designed for a variety industrial applications. This innovative dome design, with a single screw allows quick and easy access for inspection and relamping. The Federal Signal Electraray 225X features a silicone rubber gasket that provides a water-resistant seal between the dome and the black poly-coated base. The injection molded reflector rotates around a 25-watt lamp producing 90 flashes per minute. It is available in five dome colors (amber, blue, clear, green and red) and is UL listed for Class I, Division 2, Group A, B, C and D; Class II, Division 2, Groups F and G; and Class III. The Electraray 225X is ready to mount on a 1/2" pipe. The Electraray 225X design makes it a good choice for a multitude of indoor and outdoor applications. It is designed for permanent mounting where 120VAC, 50/60Hz is available. This particular light provides an effective means of supplementing audible signaling devices in hazardous environments. Federal Signal’s affordable Electraray rotating warning light is specifically designed for use in hazardous locations or where corrosive materials are present. 5 Year Limited Warranty.


Electraray® Hazardous Location Rotating Warning Light
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
ITEM DESCRIPTION COLOR PART # IMAGE MODEL QTY PRICE
Federal Signal 225X-120A Rotating Light, 120VAC, Hazardous Location, Amber - 225X-120AAmber225X-120A
WBB193003$261.95
Federal Signal 225X-120B Rotating Light, 120VAC, Hazardous Location, Blue - 225X-120BBlue225X-120B
WBB193004$261.95
Federal Signal 225X-120C Rotating Light, 120VAC, Hazardous Location, Clear - 225X-120CClear225X-120C
WBB193005$261.95
Federal Signal 225X-120G Rotating Light, 120VAC, Hazardous Location, Green - 225X-120GGreen225X-120G
WBB193011$261.95
Federal Signal 225X-120R Rotating Light, 120VAC, Hazardous Location, Red - 225X-120RRed225X-120R
WBB193012$261.95
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
(84)