Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Switches


(638 Items)
Sub Category
Toggle & Pushbutton Switches (16)
Remove
Rocker Switches
Remove





Rocker Switches
Rocker Switches Gardner Bender Rocker Switches Are Ideal For Machinery And Appliances.

Gardner Bender Rocker Switches are Single Pole/Single Throw (SPST) and come in several different styles for increased versatility. The Rocker Switch is a heavy-duty switch made of black glass-filled nylon. Fits 0.830" X 1.45" panel cutouts. Lighted and unlighted versions are available with either 10a 277V AC or 20a 125V AC. Appliance Rocker is an economy switch that fits standard 0.550" X 1.125" panel cutouts. Lighted and unlighted versions are available with 16a 125V AC. The Lighted Mini Rocker is a miniature switch that is perfect for small machinery or appliances. Fits 0.520" X 0.776" panel cutouts. Specifications include 13a 125V AC and 10a 250V AC.


Rocker Switches
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION PART # IMAGE MODEL QTY PRICE
Gardner Bender GSW-45 Rocker, SPST 20a 125vac, O/FGSW-45
WBB524420$7.20
Gardner Bender GSW-48 Lighted Mini, SPST 10a 125vac, O/FGSW-48
WBB524416$7.50
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
(82)