IGUS TPE Data Cables

IGUS TPE Data Cables

IGUS TPE Data Cables Are Are Made For Storage And Retrieval Units In High-Bay Warehouses, Machining Units, Outdoor Cranes, And A Variety Of Other Indoor Or Outdoor Applications.

IGUS TPE Data Cables are shielded, flame-retardant, oil-resistant, hydrolosis resistant, microbe resistant and UV-resistant. Data cables are made with finely-stranded bare copper conductors with extreme flexibility and twisted-pair core. IGUS TPE Data Cables feature an inner jacket and braided copper shield layered below the outer jacket. 30V maximum. Gauge, outer diameter, number of conductors and rated cross-section sizes vary per IGUS TPE data cable model.


Showing 15 of 21 items Show All Items

COMPARE
MFG. PART # GAUGE CONDUCTOR LBS/1000 FT MAX VOLTS O.D" IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 21 items Show All Items