Single Expansion Anchors

Single Expansion Anchors

Single Expansion Anchors Provide Mounting Stability For Applications Including Construction, Masonry, And More.

Single expansion anchors are made of steel for strength and corrosion resistance. Units are designed for machine bolt anchoring into concrete, brick, block, and stone. Expansion cone is drawn into anchor body as machine bolt is tightened. Anchor will retain holding strength if mating bolt is removed or replaced. Finish is Zamac Alloy. Package quantities are 25, 50, and 100. Dimensions vary per model.


SIZE
  • SIZE
LENGTH"
  • LENGTH"
PACKAGE QTY
  • PACKAGE QTY
COMPARE
BRAND SIZE LENGTH" MATERIAL FINISH COUNTRY OF ORIGIN PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.132.10:26