Drywall Anchors

Drywall Anchors

EZ Ancor® drywall anchors are the original self-drilling drywall anchors for a variety of installations in gypsum wallboard.

Twist-N-Lock™ anchors are available in a range of sizes to accomdoate loads from 30 to 90 lbs. No predrilling necessary, they drill directly into the drywall. They are a superior alternative to traditional plugs and toggles. They are installed quickly wit ha #2 phillips or cordless screwdriver. Common applications include smoke detectors, clocks, bathroom accessories, thermostats, decorative wall hangings, picture frames, and coat racks.

Stud Solver® anchors require no pre-drilling. They can accomodate #6-#8 dia. screws of any length, and have a load capacity of up to 50 lbs. (depending on model). They feature a zinc die cast design for maximum durability, and are a superior alternative to traditional plastic plugs and mollies. They are removable and install easily with a #2 Phillips or cordless screwdriver. Common applications include electrical and HVAC fixtures, curtain rods, light shelving, and signs.

Toggle Lock™ anchors have up to a 90lb load capacity (depending on model). No predrilling is necessary. They are a superior alternative to clumsy toggle bolts. They install easily with a #2 Phillips or cordless screwdriver. Common applications include heavier shelving and supports, mirrors, brackets, and bulliten boards.


BRAND
  • BRAND
TYPE
  • TYPE
SCREW SIZE
  • SCREW SIZE
ANCHOR LENGTH
  • ANCHOR LENGTH
HOLDS UP TO
  • HOLDS UP TO
CONSTRUCTION
  • CONSTRUCTION
PKG QTY
  • PKG QTY
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE 1/2" DRYWALL
BRAND TYPE HEAD DRIVE SCREW SIZE ANCHOR LENGTH HOLDS UP TO CONSTRUCTION COUNTRY OF ORIGIN PKG QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.103.97:66