Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pre-Expanded Anchors

Pre-Expanded Anchors

Spike® anchors are one-piece, vibration resistant anchors for use in concrete block or stone. Several head styles, including Tamperproof versions, and anchor materials are available. The Spike anchor is formed with an ā€œsā€ shaped configuration at the working end of the anchor to create an expansion mechanism. Since the anchor is pre-formed, there is no secondary tightening operation required which greatly reduces the overall cost of an anchor installation.

Drive® anchors are one-piece, tamperproof, pre-formed anchors available in carbon steel for use in concrete and stone.

  • Pipe Spikes are designed for rod hanging
  • Tie-Wire Spikes are designed for suspended ceilings
  • Forming Spikes are removable and designed for concrete forming
  • Flat Head anchors are suited for wood-to-concrete anchoring
  • Round Head anchors are designed for other applications requiring fast, permanent installations



TYPE
  • TYPE
HEAD
  • HEAD
SIZE
  • SIZE
LENGTH
  • LENGTH
DRILL DIA.
  • DRILL DIA.
MIN. EMBEDMENT
  • MIN. EMBEDMENT
MATERIAL
  • MATERIAL

Showing 15 of 79 items Show All Items

COMPARE
BRAND TYPE HEAD SIZE LENGTH DRILL DIA. MIN. EMBEDMENT MATERIAL PKG. QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 79 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:26