Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
National Hardware N245-100 3260 Eye Bolts Galvanized Forged 5/16 x 2-1/4", Galvanized

Rollover image to zoom in

Click image to enlarge

National Hardware N245-100 3260 Eye Bolts Galvanized Forged 5/16 x 2-1/4", Galvanized

Item #: WBM1754036

Sold By: Fruit Ridge Tools LLC

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.00 Save up to 93%
Price: $6.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
National Hardware N245-100 3260 Eye Bolts Galvanized Forged 5/16 x 2-1/4", Galvanized

Designed with shoulder so that it can be tightened in place. Bar code label is color coded to identify wire size. Pintle punched for 5/16 In (1/2 In size) or 3/8 In (5/8 In size) bolts. Superior strength (SWL) is clearly defined on label. Manufactured from forged steel.

Product Specifications

    • DESCRIPTIONGalvanized Forged Eye Bolt
    • MANUFACTURERS PART NUMBERN245-100
    • BRANDNational Hardware
    • FINISHGalvanized
    • PACKAGE QTY1
    • OVERALL LENGTH INCHES2-1/4
    • THREAD SIZE INCHES5/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:46