Wedge Locking Wheel Nut - M22 x 1.5 - Carbon Steel - Zinc Flake Coated - Pkg of 20 - Nord-Lock 2638

Rollover image to zoom in

Click image to enlarge

Wedge Locking Wheel Nut - M22 x 1.5 - Carbon Steel - Zinc Flake Coated - Pkg of 20 - Nord-Lock 2638

Item #: WBB2203062

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 171.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Wedge Locking Wheel Nut - M22 x 1.5 - Carbon Steel - Zinc Flake Coated - Pkg of 20 - Nord-Lock 2638

The Nord-Lock wheel nut safely secures wheels on on-road and off-road heavy vehicles by maintaining high clamping force even under extreme operating conditions. When assembled correctly, the Nord-Lock wheel nut cannot loosen by itself. It represents a simple and cost effective way to make wheels safe and secure for more productive and efficient operations. The Nord-Lock wheel nut is designed for flat-faced steel rims.

The Nord-Lock wheel nut is based on the same principle as the Nord-Lock washers. Each nut incorporates a pair of captivated washers with cam faces on one side, with a cam angle ‘alpha’ greater than the thread pitch ‘beta’. On the opposite side there are radial teeth. When the wheel nut is tightened, the teeth of the Nord-Lock washers grip and lock the mating surfaces, allowing movement only across the cam faces. Any rotation of the wheel nut is blocked by the wedge effect of the cams.

Documents

Documents are in PDF format

Product Specifications

    • LUBRICATIONVax / Grease Paste
    • PACKAGE QTY20
    • SIZEM22 x 1.5
    • APPLICATIONAutomotive, Truck, Bus, Large Vehicles
    • FITS BOLT SIZESM22
    • PROPERTY CLASSGrade 10
    • KEY WIDTH32mm
    • CLAMP LOAD~200 kN
    • HEIGHT27mm
    • COUNTRY OF ORIGINImport
    • BRANDNord-Lock
    • FINISHZinc
    • SURFACE COATINGBasecoat Delta Protekt® KL 100, Topcoat VH 302 GZ
    • OUTER DIA.46mm
    • TIGHTENING TORQUE600-650 Nm
    • MANUFACTURERS PART NUMBER2638
    • COLORDull Gray
    • INNER DIA.23.4mm
    • MATERIALSteel
    • THICKNESS27mm
    • CORROSION RESISTANCE600 hours according to ISO 9227

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!