Eye Nuts
Material
Price
Ken Forging EN-7-SS - Drop Forged Eye Nut - 5/8-11 - Style A - 304 Stainless Steel - Made In USA
Bail Diameter Thickness
1/2
Weight Capacity
5000 lbs
Thread Length
3/4 in
Eye Outside Dimension
2-1/2
Ken Forging EN-7-2H - Drop Forged Eye Nut - 5/8-11 - Style A - C1045 - Made In USA
Bail Diameter Thickness
1/2
Weight Capacity
5000 lbs
Thread Length
3/4 in
Eye Outside Dimension
2-1/2
Bail Diameter Thickness
1/2
Weight Capacity
5000 lbs
Thread Length
3/4 in
Eye Outside Dimension
2-1/2
Ken Forging EN-5-HDG - Drop Forged Eye Nut - 1/2-13 - Style A - C1030 - Galvanized - Made In USA
Bail Diameter Thickness
3/8
Weight Capacity
2700 lbs
Thread Length
5/8 in
Eye Outside Dimension
2
Ken Forging EN-7-HDG - Drop Forged Eye Nut - 5/8-11 - Style A - C1030 - Galvanized - Made In USA
Bail Diameter Thickness
1/2
Weight Capacity
5000 lbs
Thread Length
3/4 in
Eye Outside Dimension
2-1/2
Ken Forging EN-10-HD-2H - Drop Forged Eye Nut - 1-8 - Style B - C1045 - Made In USA
Bail Diameter Thickness
1-1/32
Weight Capacity
18800 lbs
Thread Length
1-11/16 in
Eye Outside Dimension
3-3/4