Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square Drive Decking Screws, Exterior Coated, Large Drawer Assortment, 8 Items, 8 Lbs.

Rollover image to zoom in

Click image to enlarge

Square Drive Decking Screws, Exterior Coated, Large Drawer Assortment, 8 Items, 8 Lbs.

Item #: WBB1643373

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $172.95
Product Information
Customer Review
Product Q&A
Square Drive Decking Screws, Exterior Coated, Large Drawer Assortment, 8 Items, 8 Lbs.

Square Drive Decking Screws Exterior Coated, Large Drawer Assortment. Tray Dimensions: (18"W x 12"D x 3"H). 1-1/4", item refill # 02390-1#, 1-1/2", item refill # 02391-1#, 2", item refill # 02392-1#, 2-1/2", item refill # 02393-1#, 3", item refill # 02394-1#, 3-1/2", item refill # 02395-1#, 4", item refill # 02396-1#, 5", item refill # 02396X-1#.

Product Specifications

    • BRANDGlobal Approved Vendor
    • NUMBER OF PIECES8 Lbs.
    • TRAY DIMENSIONS18"W x 12"D x 3"H
    • PACKAGE QUANTITY8 Lbs.
    • HEADBugle
    • COUNTRY OF ORIGINImport
    • DRIVESquare
    • NUMBER OF ITEMS8
    • TYPEDecking Screws
    • FINISHExterior Coated
    • CONTAINER CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed