Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Phillips Oval Head Sems Screws, Chrome Plated, Small Drawer Assortment, 12 Items, 300 Pieces

Rollover image to zoom in

Click image to enlarge

Phillips Oval Head Sems Screws, Chrome Plated, Small Drawer Assortment, 12 Items, 300 Pieces

Item #: WBB1642851

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95
Product Information
Customer Review
Product Q&A
Phillips Oval Head Sems Screws, Chrome Plated, Small Drawer Assortment, 12 Items, 300 Pieces

Phillips Oval Head Sems Screws, Chrome Plated, Small Drawer Assortment. Tray Dimensions: (13-3/8"W x 9-1/4"D x 2"H). 6 x 5/8 item refill # A3537-25, 8 x 3/4 #6 Head item refill #A2751-25, 10 x 5/8 #8 Head item refill #A3465-25, 6 x 3/4 ccitem refill # A3538-25, 8 x 1" #6 Head item refill #A2772-25, 10 x 3/4 #8 Head item refill #A3466-25, 6 x 1" item refill #A3539-25, 8 x 1-1/4 #6 Head item refill #A2773-25, 10 x 1" #8 Head item refill #A3467-25, 8 x 5/8 #6 Head item refill #A2771-25, 8 x 1-1/2 #6 Head item refill # A14970-25, 10 x 1-1/4 #8 Head item refill #A3468-25.

Product Specifications

    • DRIVEPhillips
    • HEADOval
    • TRAY DIMENSIONS13-3/8"W x 9-1/4"D x 2"H
    • FINISHChrome Plated
    • PACKAGE QUANTITY300
    • TYPESems Screws
    • BRANDGlobal Approved Vendor
    • NUMBER OF ITEMS12
    • NUMBER OF PIECES300
    • COUNTRY OF ORIGINImport
    • CONTAINER CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!