Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screw Threaded Inserts

Screw Threaded Inserts

Threaded Inserts Are Used For Repairing Damaged Threads.

Threaded Inserts are made of carbon steel or stainless steel for long lasting durability and strength. Choose from models with Plain, Zinc Phosphate, Passivated, Black Oxide and Zinc Plate finishes for increased versatility and protection. Re-Nu Thread™ Inserts With Nylon Patch are used in magnesium, aluminum, cast iron, copper, masonite and plastics. Used for load bearing threads in any material and will not back out or vibrate loose. A nylon locking element in the external thread automatically locks the insert in place. Keylocking Re-Nu Thread™ Inserts have a tolerance of +-0.10mm. Inserts with an internal thread size of 5/16 and larger have 4 locking keys. Those with smaller sizes have 2 locking keys. Internal and external thread sizes vary per model.


TYPE
  • TYPE
INTERNAL THREAD SIZE
  • INTERNAL THREAD SIZE
EXTERNAL THREAD SIZE
  • EXTERNAL THREAD SIZE
MATERIAL
  • MATERIAL
FINISH
  • FINISH

Showing 15 of 138 items Show All Items

COMPARE INTERNAL EXTERNAL
TYPE THREAD SIZE THREAD SIZE MATERIAL FINISH BRAND IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 138 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.250.64:44