Combination Internal/External Tooth Lock Washers

Combination Internal/External Tooth Lock Washers

Combination Internal/External Tooth Lock Washers Are Used For Applications Including Construction, Industrial, Manufacturing, And More.

Combination internal/external tooth lock washers are made of steel for long lasting durability and dependability. Internal teeth secure bolt heads or nuts to prevent backoff rotation for smaller head screws. External teeth secure bolt heads or nuts to increase bearing area for greater hardness and rotation without distortion. Washers provide dual functionality for application versatility. Sizes range from #10 to 3/4. Package quantities are 50, 100, and 10,000. Finishes are Black Oxide and Zinc. Dimensions vary per model.


BRAND
  • BRAND
SIZE
  • SIZE
FINISH
  • FINISH
PACKAGE QTY.
  • PACKAGE QTY.
COMPARE
BRAND SIZE MATERIAL FINISH COUNTRY OF ORIGIN PACKAGE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.158.127:64