Star Drive Flat Head Wood Screws

Star Drive Flat Head Wood Screws

Star Drive Flat Head Wood Screws Are Used For Exterior Construction Applications For Decking, Fencing And More.

Star Drive Flat Head Wood Screws have Type 17 pre-drilling auger, drag reducing knurled shoulder, self countersinking cutting nibs, proper thread length, maximum holding power and more to provide optimum performance. Bronze Star Corrosion-Resistant constructuion provides long lasting durability. Size is #10. Lengths range from 2"-6". Pressure Treated Compatible screw has deep wide threads for maximum holding power. Available types are Extra Long Star Drive, Heavy Duty Star Drive, Stainless Steel Star Drive and Star Drive. Drive sizes are T20, T25, T26 and T30. Head diameters are .32-38", .38", .46" and .5". Package quantities vary.


SIZE
  • SIZE
LENGTH
  • LENGTH
DRIVE SIZE
  • DRIVE SIZE
PACKAGE QTY
  • PACKAGE QTY

Showing 15 of 144 items Show All Items

COMPARE
SIZE LENGTH DRIVE SIZE PACKAGE QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 144 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.39.19:68