Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Access Panels

Access Panels

Access Panels Provide A Service Area For Plumbing, Electrical, Security Systems, Telephone, TV, Computer Cables And More.

Access Panels are made with metal and gray power coat finish to provide long lasting durability. Panels have key lock, cam lock or cylinder lock to provide additional content security and safety. Access Panel widths and heights range from 6”-36”. Number of latches are 1, 2, 3, 4 or 5. Panels can be flush or surface mounted depending on application. Dimensions vary per model.


PANEL WIDTH"
  • PANEL WIDTH"
PANEL HEIGHT"
  • PANEL HEIGHT"
OVERALL FRAME HEIGHT"
  • OVERALL FRAME HEIGHT"
OVERALL FRAME WIDTH"
  • OVERALL FRAME WIDTH"
# OF LATCHES
  • # OF LATCHES
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE PANEL OVERALL FRAME
BRAND WIDTH" HEIGHT" HEIGHT" WIDTH" # OF LATCHES COLOR FINISH MFG PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.5.196:46