Series-9 Clamps

Series-9 Clamps

Series-9 Clamps Hold Different Size Workpieces In Drilling, Smoothing And Other Machining Applications.

Series-9 Clamps are heat treated and plated for maximum durability and holding force. Each of the six clamping surfaces are a different distance from the centerline to hold parts of varying sizes for efficient use. Choose Serrated or Smooth edge clamps to meet specific requirements. Sizes are 1-6, 7-12, 13-18 and 19-24 with 1/2-13 or M12 screw sizes. Additional specifications vary per model.


TYPE
  • TYPE
SIZE
  • SIZE
SCREW SIZE
  • SCREW SIZE
MAX TORQUE
  • MAX TORQUE
HOLDING FORCE
  • HOLDING FORCE

Showing 15 of 16 items Show All Items

COMPARE
TYPE SIZE SCREW SIZE MAX TORQUE HOLDING FORCE IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 16 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.237.53:46