Four Stage Remote Bulb Thermostats

Four Stage Remote Bulb Thermostats

Four Stage Remote Bulb Thermostats Provide Cycling Control For Multiple Refrigeration Compressors, Unloading Type Compressors And Panel Mounting.

Four Stage Remote Bulb Thermostats are made for long lasting reliability and dependability. Open construction for use in panel mounting. Screwdriver slot adjustment with calibrated dial enables movement of entire staging band within the range. SPDT switch action. Available in3/8 in. x 5-1/4 in. and3/8 in. x 4-3/4 in. bulb sizes and temperature ranges of55 to 95°F or0 to 70°F.


COMPARE
MANUFACTURER'S CAPILLARY
PART NO. LENGTH FEET BULB SIZE IMAGE MODEL QTY PRICE