Two Stage Temperature Controls Provide Control Over HVAC/Refrigeration Equipment.
Two Stage Temperature Controls are made for long lasting reliability and dependability. Incorporate a liquid-filled sensing element. Wide temperature ranges available and constant differential throughout the entire range. SPDT snap-acting switches. Controls are not affected by barometric pressure changes or cross ambient conditions. Includes packing nut assembly for direct immersion applications. Remote bulb models include 5/8 inch mounting clip. Available in a variety ofsensing element styles andbulb sizes.
Johnson Controls Two-Stage Temperature Controls Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.